Order Entry
Switzerland
ContactUsLinkComponent
Cole-Parmer® Economical Flame Photometer
Catalog # JENW83055-05
Anbieter:  Cole-Parmer
undefined
Cole-Parmer® Economical Flame Photometer
Catalog # JENW83055-05
Anbieter:  Cole-Parmer

Technische Daten

  • Range:
    0 - 199,9 ppm
  • Description:
    Economical flame photometer, 230 VAC, 50/60 Hz
  • W×D×H:
    360×300×420 mm
  • Linearity:
    Better than 2%
  • Reproducibility:
    Better than 1% CV
  • Pk:
    1

Technische Daten

Über diesen Artikel

Automatic gas shutoff feature ensures operator safety.

  • Unit comes with Na⁺, K⁺, Li⁺, Ca⁺, and Ba⁺ filters
  • Low temperature and single channel

Use this economical flame photometer for routine determinations of sodium and potassium in industrial and educational applications. The fine and coarse adjustment controls provide accurate measurements every time. For safety, an automatic gas shutoff mechanism activates if the flame becomes accidentally extinguished.

Reading stabilisation: ~8 s
Aspiration rate: 2 to 6 ml/min
Air supply: 6 L/min at 14 psi; oil and moisture free
Display: 3,5-digit LED; 12,5 mm H

Fuel supply: High-grade propane/butane, or propane/butane mixture regulated at approximately 0,36 psi; natural gas at 3 to 10" W.G.
Recorder output: 100 mV
Sensitivity: Na⁺ and K⁺ filters: 3 to 100 ppm; Ca⁺ and Li⁺ filters: 5 to 100 ppm; Ba⁺ filter: 100 to 200 ppm
Specificity: <0,5% interference when concentrations are equal to test sample concentrations

Delivery: One each of Na⁺, K⁺, Li⁺, Ca⁺, and Ba⁺ filters, two meters each of gas and air tubing, air and gas nozzles, drain trap, clips, cleaning wire, and power cord.