Order Entry
Switzerland
ContactUsLinkComponent
PUREZERO* HG5 Nitrile Gloves, White, Non Sterile
PUREZERO* HG5 Nitrile Gloves, White, Non Sterile
Supplier:  Halyard
Certificates
undefined
PUREZERO* HG5 Nitrile Gloves, White, Non Sterile
Supplier:  Halyard

Specifications

  • Catalog No:
  • 112-6517
  • 112-6518
  • 112-6515
  • 112-6516
  • 112-6514
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cleanroom class:
  • 100/ISO 5
  • 100/ISO 5
  • 100/ISO 5
  • 100/ISO 5
  • 100/ISO 5
  • Material:
  • Nitrile
  • Nitrile
  • Nitrile
  • Nitrile
  • Nitrile
  • Finish:
  • Tacky grip/textured fingertips
  • Tacky grip/textured fingertips
  • Tacky grip/textured fingertips
  • Tacky grip/textured fingertips
  • Tacky grip/textured fingertips
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,10 mm (4 mil)
  • 0,10 mm (4 mil)
  • 0,10 mm (4 mil)
  • 0,10 mm (4 mil)
  • 0,10 mm (4 mil)
  • Finger thickness:
  • 0,15 mm (5,9 mil)
  • 0,15 mm (5,9 mil)
  • 0,15 mm (5,9 mil)
  • 0,15 mm (5,9 mil)
  • 0,15 mm (5,9 mil)
  • Palm thickness:
  • 0,13 mm (5 mil)
  • 0,13 mm (5 mil)
  • 0,13 mm (5 mil)
  • 0,13 mm (5 mil)
  • 0,13 mm (5 mil)
  • FDA regulated:
  • +
  • +
  • +
  • +
  • +
  • Tensile strength:
  • 24 MPa (Target)
  • 24 MPa (Target)
  • 24 MPa (Target)
  • 24 MPa (Target)
  • 24 MPa (Target)
  • EN norm:
  • EN ISO 374-1:2016+A1:2018/Type B Resistance to Chemical Permeation, EN ISO 374-5:2016 Micro-organism and Virus Protection, EN ISO 374-5:2016/ Protection against Micro-organism Risk, EN ISO 374-2:2019/ Resistance to Penetration, EN ISO 374-4:2019/ Resistance to Degradation, EN ISO 21420:2020/ General Requirement for Gloves
  • EN ISO 374-1:2016+A1:2018/Type B Resistance to Chemical Permeation, EN ISO 374-5:2016 Micro-organism and Virus Protection, EN ISO 374-5:2016/ Protection against Micro-organism Risk, EN ISO 374-2:2019/ Resistance to Penetration, EN ISO 374-4:2019/ Resistance to Degradation, EN ISO 21420:2020/ General Requirement for Gloves
  • EN ISO 374-1:2016+A1:2018/Type B Resistance to Chemical Permeation, EN ISO 374-5:2016 Micro-organism and Virus Protection, EN ISO 374-5:2016/ Protection against Micro-organism Risk, EN ISO 374-2:2019/ Resistance to Penetration, EN ISO 374-4:2019/ Resistance to Degradation, EN ISO 21420:2020/ General Requirement for Gloves
  • EN ISO 374-1:2016+A1:2018/Type B Resistance to Chemical Permeation, EN ISO 374-5:2016 Micro-organism and Virus Protection, EN ISO 374-5:2016/ Protection against Micro-organism Risk, EN ISO 374-2:2019/ Resistance to Penetration, EN ISO 374-4:2019/ Resistance to Degradation, EN ISO 21420:2020/ General Requirement for Gloves
  • EN ISO 374-1:2016+A1:2018/Type B Resistance to Chemical Permeation, EN ISO 374-5:2016 Micro-organism and Virus Protection, EN ISO 374-5:2016/ Protection against Micro-organism Risk, EN ISO 374-2:2019/ Resistance to Penetration, EN ISO 374-4:2019/ Resistance to Degradation, EN ISO 21420:2020/ General Requirement for Gloves
  • Sterility:
  • Non sterile
  • Non sterile
  • Non sterile
  • Non sterile
  • Non sterile
  • Anti-static:
  • +
  • +
  • +
  • +
  • +
  • Food contact approved:
  • +
  • +
  • +
  • +
  • +

Specifications

Frequently Bought Together