Flexacam C5 and I5 Microscope Cameras
Supplier: LEICA MICROSYSTEMS
Certificates
About this item
With Flexacam microscope cameras, you can see the fine sample details you need to see with precise colors and high resolution.
- Flexacam c5 microscope camera for C-mount installation on a stereo or compound microscope
- Flexacam i5 microscope camera for installation between the optics carrier and binocular tube of a stereo or compound microscope
- Reveal fine details of your sample and capture images in high resolution thanks to the 12-megapixel CMOS sensor
- Differentiate details quickly and clearly due to the fast auto exposure, even when switching between bright and dark samples
- Visualise sample movements clearly and smoothly on the monitor, facilitated by the high frame rate of up to 60 fps
With the Flexacam c5 and i5 microscope cameras, you can efficiently reveal sample insights taking advantage of sharp images showing fine details with precise colours. Additionally, you can work in a flexible way according to your requirements and make team decisions more easily using either camera option.
The microscope cameras can be operated with the consistent user interface of the Enersight software platform, no matter the operation mode, i.e., a computer, monitor, or mobile device.
The cameras are powered by the Enersight software platform, so that you can enjoy an easy-to-use and consistent interface.
Certifications: DoC CE.
Delivery information: Flexacam c5 includes HDMI cable, USB C-A cable, external power supply (without power cord), USB stick.
Flexacam i5 (compound) includes HDMI cable, USB C-A cable, USB stick.
Flexacam i5 (stereo) includes HDMI cable, USB C-A cable, external power supply (without power cord), USB stick.
Flexacam i5 (compound) includes HDMI cable, USB C-A cable, USB stick.
Flexacam i5 (stereo) includes HDMI cable, USB C-A cable, external power supply (without power cord), USB stick.
Specifications
- Catalog No:
- 630-3528
- 630-3526
- 630-3529
- Model:
- Flexacam i5 (Compound)
- Flexacam c5
- Flexacam i5 (Stereo)
- Sensor size:
- 1/2,3"
- 1/2,3"
- 1/2,3"
- Pixels (W×H):
- 4000×3000 (12 MP)
3840×2160 (4 K) - 4000×3000 (12 MP)
3840×2160 (4 K) - 4000×3000 (12 MP)
3840×2160 (4 K)
- Pixel size:
- 1,5×1,5 μm
- 1,5×1,5 μm
- 1,5×1,5 μm
- Frame rate:
- 60 fps
- 60 fps
- 60 fps
- File format output:
- JPG, TIF, BMP, MJPG, PNG
- JPG, TIF, BMP, MJPG, PNG
- JPG, TIF, BMP, MJPG, PNG
- Lens mount:
- Between the optics carrier
- C-mount
- Between the binocular tube
- Interfaces:
- 2×USB 2 connectors, type A; USB 3.0, standard USB Type-C HDMI 2.0a, HDMI plug Type-A
- 4×USB 2 connectors, type A; USB 3.0, standard USB Type-C HDMI 2.0a, HDMI plug Type-A; RJ45 (ethernet connector)
- 4×USB 2 connectors, type A; USB 3.0, standard USB Type-C HDMI 2.0a, HDMI plug Type-A
- Software:
- Enersight (OSD, Mobile, Desktop)
- Enersight (OSD, Mobile, Desktop)
- Enersight (OSD, Mobile, Desktop)
- Supported OS:
- Win 10Pro/Win 11/iOS/Android
- Win 10Pro/Win 11/iOS/Android
- Win 10Pro/Win 11/iOS/Android
- Power supply:
- Via USB
- Via USB
- Via USB
- Power consumption:
- 15 W
- 15 W
- 15 W
- W×D×H:
- 197×101×68 mm
- 112×74×66 mm
- 133×119×50 mm
- Weight:
- 750 g
- 400 g
- 550 g
Specifications
Related Information
Frequently Bought Together