Order Entry
Switzerland
ContactUsLinkComponent
 
Thermo Scientific® TSG Pharmacy Refrigerators
 
undefined
Thermo Scientific® TSG Pharmacy Refrigerators

 

  • Catalog No:
  • HERATSG2305PV
  • HERATSG5005PV
  • HERATSG3005PV
  • 471-1350
  • Defrost:
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Shelves/drawers:
  • 6 basket drawers
  • 12 basket drawers
  • 6 basket drawers
  • 5 basket drawers
  • Door type:
  • 1 glass door
  • 2 glass doors
  • 1 glass door
  • 1 glass door
  • Material:
  • Painted steel
  • Painted steel
  • Painted steel
  • Painted steel
  • Electrical:
  • 208 - 230 V, 50 Hz (CEE 7/7)
  • 208 - 230 V, 50 Hz (CEE 7/7)
  • 208 - 230 V, 50 Hz (CEE 7/7)
  • 208 - 230 V, 50 Hz (CEE 7/7)
  • Weight:
  • 474 kg
  • 789 kg
  • 516 kg
  • 392 kg

 

Frequently Bought Together