Cole-Parmer® Stuart INC-200 Clear Incubators
Anbieter: Cole Parmer
Zertifikate
Über diesen Artikel
Clear acrylic construction offers full visibility of samples.
- Hinged front door provides easy access to working chamber
- Each side panel features two 10 mm diameter ports for introducing gases or cables
Clear acrylic top and sides make it easy to view the sample from all sides - ideal for plant propagation, simulation of tropical conditions and corrosion testing. Forced air circulation and electronic temperature control ensure accurately maintained conditions. These incubators do not have a base so they can be placed directly over complete instruments; order base separately.
Select from analogue or digital models. A simple calibrated knob lets you set the temperature on the analogue model. Digital model with LCD lets user set and view chamber temperature. Both models have a push switch preset at 37 °C. Safety feature cuts off heat at 72 °C.
Chamber Dimensions: 450W×380D×380H mm
Technische Daten
- Catalog No:
- STUA01110-08
- STUA01110-02
- Model:
- INC-200D
- INC-200
- Temperature range:
- Max. 60 ⁰C
- Max. 60 ⁰C
- Temperature accuracy:
- ±0,1 ⁰C at 37 ⁰C
- ±0,1 ⁰C at 37 ⁰C
- Capacity:
- 60 L (2.1 cu. ft. )
- 60 L (2.1 cu. ft. )
- Electrical:
- 230 VAC, 50 Hz
- 230 VAC, 50 Hz
Technische Daten
Zugehörige Informationen
Plate, tray and rack
Produktinformationen
Frequently Bought Together