Über diesen Artikel
Rotating viewing head ensures each user can analyse samples clearly.
- View up to three samples simultaneously for greater efficiency
- Height adjustable arm with viewing magnifier folds away for easy storage
- Integral light and 8× magnifying lens enhance sample observation
- Three audible beeps indicate when temperature is stable and ready for sample
- 4×1 melt memory capacity
- Adjustable object lens for sharp focus
The MP-250D series digital melting point apparatus allows you to easily view three capillary tube samples simultaneously through the 8× magnifying lens. The adjustable extension arm can be set to different viewing heights making it ideal for multiple users. A rotating viewing head and safety eye piece eliminate glare on the lens and protect you against hot zone.
A 13-key membrane keypad offers easy-to-use menus. The conveniently located push button controls allow temperature recording without looking away from the sample. A digital microprocessor with ±0,1 °C resolution provides fast warm-up and accurate temperature control.
Units can be calibrated by on site or by the manufacturer/service organization. A calibration kit is required if you choose to calibrate on site.
Lens Magnification: 8× (adjustable focus)
Thermometer Range: 1 to 405 °C
Technische Daten
- Catalog No:
- ELET03010-59
- ELET03010-51
- ELET03010-41
- ELET03010-15
- Resolution:
- 0,1°
- 0,1°
- 0,1°
- 0,1°
- Accuracy:
- ±0,5 °C at 20 °C; ±1,0 °C at 350 °C
- ±0,5 °C at 20 °C; ±1,0 °C at 350 °C
- ±0,5 °C at 20 °C; ±1,0 °C at 350 °C
- ±1% of set temperature
- Display:
- 12×2 LCD, backlit
- 12×2 LCD, backlit
- 12×2 LCD, backlit
- 12×2 LCD, backlit
- Heating rate:
- 0,2...10 ⁰C per minute
- 1°...10 °C per minute (selectable)
- 0,2...10 ⁰C per minute
- 1°...10 °C per minute (selectable)
- Temperature:
- Ambient +5...400 °C
- Ambient +5...400 °C
- Ambient +5...400 °C
- Ambient +5...400 °C
- Temperature sensor:
- 100 Ω Pt RTD
- 100 Ω Pt RTD
- 100 Ω Pt RTD
- 100 Ω Pt RTD
- Power supply:
- 100 - 240 VAC, 50/60 Hz
- 100 - 240 VAC, 50/60 Hz
- 100 - 240 VAC, 50/60 Hz
- 100 - 240 VAC, 50/60 Hz
- W×D×H:
- 200×350×450 mm
- 200×350×450 mm
- 200×350×450 mm
- 200×350×450 mm