Order Entry
Switzerland
ContactUsLinkComponent
 
Cole-Parmer® CB-200D-IB Electronic Ice Bucket
  TECN24120-00
undefined
Cole-Parmer® CB-200D-IB Electronic Ice Bucket
  TECN24120-00

 

  • Temperature Range:
    0...40 °C
  • Description:
    Electronic ice bucket
  • Model:
    CB-200D
  • Power consumption:
    100 - 230 VAC, 50/60 Hz
  • Pk:
    1
  • Type:
    Beads

 

 

Keep samples cold, clean, and dry.

  • Waterless - no more wet, melting ice or floating sample tubes
  • Ceramic-coated beads maintain a 4 °C temperature for the entire working day
  • Holds approximately 60×1,5 ml microtubes

Use the electronic ice bucket to keep tubes clean and dry while incubating at sub-ambient temperatures for long periods of time. A removable bucket is filled with ceramic-coated beads that can maintain a constant temperature and support the sample tubes. To save time, the bucket of beads can be incubated in the refrigerator overnight and inserted into the unit before use. Reusable beads can be autoclaved at 134 °C (273 °F).

A temperature control ensures all contents in the ice bucket are kept at an even temperature, whether cold or warm. A dark plastic lid helps maintain a constant temperature and protects light sensitive samples. View the current temperature on a five-digit orange LED display in either °C or °F.

 : Supplied with aluminum bucket, bag of ceramic-coated beads, dark plastic lid and power cord.