Order Entry
Switzerland
ContactUsLinkComponent
Lactodensimeters for Creameries
Lactodensimeters for Creameries
Catalog # SCNL3302324S
Lactodensimeters for Creameries
Catalog # SCNL3302324S

Specifications

  • Temperature Range:
    0...40 °C
  • Description:
    Lactodensimeter, Ø 22 mm body
  • Length:
    230 mm
  • Division:
    0,0005 g/cm³
  • Pk:
    1
  • Range:
    1,020 - 1,040 g/cm³

Specifications

About this item

These thermo-lactodensimeter according to Gerber with integrated thermometer are suitable for official testing, especially in creameries/dairies.

  • Adjusting temperature: 15 °C
  • Reading above
  • High precision to international standards
  • Robust and long lasting design

With blue filling thermometer in body.

Certifications: A works or DAkkS calibration certificate is available on request.
Packaging: Each packed in a square plastic sleeve.