Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Process2Clean® Liquid Cleaning Agents

Process2Clean® Liquid Cleaning Agents

38 L (1 gal.), 8,55, Non sterile, 1,01 g/ml
Catalog # VELTPC-5-1G-01
Supplier:   VELTEK ASSOCIATES
Process2Clean® Liquid Cleaning Agents
Catalog # VELTPC-5-1G-01
Supplier:  VELTEK ASSOCIATES
Process2Clean® Liquid Cleaning Agents
Process2Clean® Liquid Cleaning Agents

38 L (1 gal.), 8,55, Non sterile, 1,01 g/ml

Price
SFr. 561.00
Log in for availability
1 * 4 ST
Product Details & Documents

These high-performance cleaning agents are specifically designed for critical clean-in-place applications and are engineered to effectively remove a multitude of product residues.

  • All products are formulated under the highest quality standards in a GMP manufacturing facility
  • Available in both sterile (filtered at 0,2 µm and aseptically filtered) and nonsterile packaging
  • Sterile versions are ultra-clean and assure that less contamination is introduced to the system
  • Low-foaming

Process2Clean® 1 liquid alkaline agent is formulated with potassium hydroxide, surfactants, and other essential cleaning ingredients. Process2Clean® 2 liquid agent is an acidic based detergent. Both agents are capable of removing a wide array of proteins, excipients, fine chemicals, silicones, oils, petrolatum, polymers, and most types of organics.

Process2Clean® 3 hyodroxyacetic acid detergent is formulated with phosphoric acid, surfactants, and other essential cleaning ingredients. This agent is extremely effective in removing residues including a wide array of inorganic salts, scales, particulate carbon, urine scales (on polycarbonates, stainless steel, and other caging materials), proteins, excipients, fine chemicals, silicones, oils, petrolatum, polymers and most types of organics. Process2Clean® 4 and Process2Clean® 6 liquid agents are effective in cleaning ointments, creams, oils, waxes, greases, and petrolatum-based products. Both cleaning agents are designed for use in low-energy agitated immersion systems, pressure spray applications, or manual washing applications. Process2Clean® 5 liquid agent is designed specifically for use in recirculation and high-pressure cleaning applications. This agent is effective in removing a wide array of residues including oils, waxes, grease, and petrolatum.

Routine use of Process2Clean® 2 and 3 agents reduces corrosion, pitting, and rusting.

Ordering information: Agents include complete lot documentation package for traceability.

Specifications
  • Capacity:
    38 L (1 gal.)
  • Seq:
    01
  • Sterility:
    Non sterile
  • pH value:
    8,55
  • Specific gravity:
    1,01 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.