Cleanroom Shirts, Long Sleeve
Supplier: ALSICO HIGHTECH
Certificates
About this item
This shirt is made of Alsisandwash® (98% polyester, 2% carbon). Suitable for C and D classes or ISO 7 to 9 cleanrooms. For higher cleanroom classes worn as an undergarment piece under a coverall. Can also be used for clean areas.
- Knitted crew neck
- Long inserted sleeves
These cleanroom shirts are available with either knitted fabric at both the sleeves and waist, or with knitted fabric at sleeves and seamed at the waist.
Certifications: IEST-RP-CC003.5.
Specifications
- Catalog No:
- ALSO1022895-M
- ALSO1022895-XL
- ALSO1003825-XS
- ALSO1022895-L
- ALSO1003825-M
- ALSO1022895-3XL
- ALSO1022895-XXL
- ALSO1003825-S
- ALSO1003825-XL
- ALSO1003825-L
- ALSO1003825-3XL
- ALSO1003825-XXL
- ALSO1022895-S
- ALSO1022895-XS
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Risk area:
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Fabric:
- Alsisandwash® (98% polyester, 2% carbon)
- Alsisandwash® (98% polyester, 2% carbon)
- Alsisandwash® (98% polyester, 2% carbon)
- Alsisandwash® (98% polyester, 2% carbon)
- Alsisandwash® (98% polyester, 2% carbon)
- Alsisandwash® (98% polyester, 2% carbon)
- Alsisandwash® (98% polyester, 2% carbon)
- Alsisandwash® (98% polyester, 2% carbon)
- Alsisandwash® (98% polyester, 2% carbon)
- Alsisandwash® (98% polyester, 2% carbon)
- Alsisandwash® (98% polyester, 2% carbon)
- Alsisandwash® (98% polyester, 2% carbon)
- Alsisandwash® (98% polyester, 2% carbon)
- Alsisandwash® (98% polyester, 2% carbon)
- Weight:
- 93 g/m²
- 93 g/m²
- 93 g/m²
- 93 g/m²
- 93 g/m²
- 93 g/m²
- 93 g/m²
- 93 g/m²
- 93 g/m²
- 93 g/m²
- 93 g/m²
- 93 g/m²
- 93 g/m²
- 93 g/m²
Specifications
Frequently Bought Together