Order Entry
Switzerland
ContactUsLinkComponent
Cation exchange protein columns, ProPac™ WCX-10
Cation exchange protein columns, ProPac™ WCX-10
Katalognr. DION54994
Supplier:  DIONEX
undefined
Cation exchange protein columns, ProPac™ WCX-10
Katalognr. DION54994
Supplier:  DIONEX

Specifications

  • Column Format:
    Guard column
  • Ø int.:
    4,00 mm
  • Particle Size:
    10 µm
  • Max. pressure:
    206.8 bar
  • Description:
    Column
  • Length:
    50 mm
  • Seq:
    01
  • pH range:
    2 - 12
  • Temperature limit:
    60 °C
  • Phase:
    Carboxylate
  • Packing material:
    Polymer, spherical nonporous
  • Pk:
    1

Specifications

About this item

For separations of proteins and their variants using Thermo Scientific™ ProPac SCX and WCX strong and weak cation-exchange columns, which provide exceptionally high resolution.

Based on stationary phases composed of 10 µm nonporous polymeric beads, these columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.