Order Entry
Switzerland
ContactUsLinkComponent
Magnetic hotplate stirrers, ARE/AREX 5 series
Magnetic hotplate stirrers, ARE/AREX 5 series
Supplier:  VELP SCIENTIFIC
Certificates
undefined
Magnetic hotplate stirrers, ARE/AREX 5 series
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • 442-1338
  • 442-1339
  • 442-1335
  • 442-1406
  • 442-1336
  • 442-1340
  • 442-1337
  • Model:
  • AREX 5 (analogue) with VTF Digital Thermoregulator
  • AREX 5 Digital + PT100 Probe
  • ARE 5 (analogue)
  • AREX 5 Digital + PT100 Probe + rod + clamp
  • AREX 5 (analogue)
  • AREX 5 Digital + VTF
  • AREX 5 Digital
  • Plate material:
  • CerAlTop™
  • CerAlTop™
  • Aluminium
  • CerAlTop™
  • CerAlTop™
  • CerAlTop™
  • CerAlTop™
  • Plate dimensions:
  • Ø 135 mm
  • Ø 135 mm
  • Ø 135 mm
  • Ø 135 mm
  • Ø 135 mm
  • Ø 135 mm
  • Ø 135 mm
  • Max. stirring capacity H₂O:
  • Up to 20 L (H₂O)
  • Up to 20 L (H₂O)
  • Up to 15 L (H₂O)
  • Up to 20 L (H₂O)
  • Up to 20 L (H₂O)
  • Up to 20 L (H₂O)
  • Up to 20 L (H₂O)
  • Speed range:
  • 100 - 1500 rpm
  • 50 - 1500 rpm
  • 100 - 1500 rpm
  • 50 - 1500 rpm
  • 100 - 1500 rpm
  • 50 - 1500 rpm
  • 50 - 1500 rpm
  • W×D×H:
  • 160×270×85 mm
  • 160×270×85 mm
  • 160×270×85 mm
  • 160×270×85 mm
  • 160×270×85 mm
  • 160×270×85 mm
  • 160×270×85 mm
  • Control type:
  • Analog
  • Digital
  • Analog
  • Digital
  • Analog
  • Digital
  • Digital
  • Temperature control accuracy:
  • ±0,5 °C
  • ±1 °C
  • ±1 °C
  • ±0,5 °C
  • Temperature range:
  • 50...310 °C
  • 50...310 °C
  • 50...310 °C
  • 50...310 °C
  • 50...310 °C
  • 50...310 °C
  • 50...310 °C
  • Heat output:
  • 630 W
  • 630 W
  • 630 W
  • 630 W
  • 630 W
  • 630 W
  • 630 W
  • Weight:
  • 1,7 kg
  • 1,7 kg
  • 1,7 kg
  • 1,7 kg
  • 1,7 kg
  • 1,7 kg
  • 1,7 kg

Specifications

Related Information

Digital Thermoregulator

Product Information