Order Entry
Switzerland
ContactUsLinkComponent
White polypropylene RFID laboratory labels
White polypropylene RFID laboratory labels
Catalog # BRDY309081
Supplier:  Brady
undefined
White polypropylene RFID laboratory labels
Catalog # BRDY309081
Supplier:  Brady

Specifications

  • Type:
    UHF
  • Colour:
    White
  • Description:
    RFID Laboratory labels for printers
  • Length:
    26,00 mm
  • Material:
    PP
  • Model:
    THT-UHF-7425-53X26-0.5
  • Pk:
    1 Roll
  • Width:
    53,00 mm

Specifications

About this item

The RFID labels are designed for used on conical, bottles, large tubes, and well plates in the laboratory, as well as pharmaceutical and healthcare environments.

  • Frequency type: UHF
  • Operating frequency: Global (860 to 960 MHz), (ETSI band)
  • Operating temperature: –40 to +85 °C
  • Read range: up to 10 meters
  • Thickness: 0,260 mm

Polyester tag face material, with chip bonded to aluminium antenna using anisotropic conductive film adhesive, suitable for thermal transfer printing, including RFID encoding. Labels are outside wound and 100% inspected. 500 good RFID labels per roll with bad tags marked.

UHF RFID labels for use on general laboratory identification on conical, bottles, large tubes, and well plates.