Order Entry
Switzerland
ContactUsLinkComponent
 
White polyester UHF RFID On-Metal labels
Catalog # BRDY309087
Supplier:  Brady
undefined
White polyester UHF RFID On-Metal labels
Catalog # BRDY309087
Supplier:  Brady

Specifications

  • Type:
    UHF
  • Colour:
    White
  • Description:
    RFID On-Metal labels for printers
  • Length:
    6,00 mm
  • Material:
    Polyester
  • Model:
    THT-UHF-PET-64x6
  • Pk:
    1 Roll
  • Width:
    64,00 mm

Specifications

About this item

UHF RFID on-metal label is recommended for tagging on-metal, liquids, plastic, and other typically hard to read products and surfaces.

  • Frequency type: UHF
  • Operating frequency: Global (860 to 960 MHz), (ETSI band)
  • Operating temperature: –40 to +85 °C
  • Read range: up to 3.2 meters
  • Thickness: 0,740 mm

UHF RFID on-metal labels are high performing and incredibly versatile labels recommended for tagging on-metal, liquids, plastic, and other typically hard to read products and surfaces. Common applications include health and beauty, beverages and snacks, miscellaneous item level consumables, and on-metal applications.

Polyester tag face material, with chip bonded to aluminium antenna using anisotropic conductive film adhesive. Suitable for thermal transfer printing, including RFID encoding. Labels are outside wound and 100% inspected. 500 good RFID labels per roll with bad tags marked.