Order Entry
Switzerland
ContactUsLinkComponent
Reactor systems, EasySyn
Reactor systems, EasySyn
Supplier:  IKA
Certificates
undefined
Reactor systems, EasySyn
Supplier:  IKA

Specifications

  • Catalog No:
  • IKAA20113440
  • IKAA20113438
  • IKAA20113435
  • IKAA20113434
  • IKAA20113443
  • IKAA20113442
  • IKAA20113436
  • IKAA20113433
  • Model:
  • EasySyn 2000L
  • EasySyn 2000
  • EasySyn 1000
  • EasySyn 500
  • EasySyn 5000
  • EasySyn 5000
  • EasySyn 1000
  • EasySyn 500
  • Usable volume:
  • 120 ml (min.)
  • 120 ml (min.)
  • 120 ml (min.)
  • 30 ml (min.)
  • 1000 ml (min.)
  • 1000 ml (min.)
  • 120 ml (min.)
  • 30 ml (min.)
  • Working temperature range:
  • 5...40 °C (permissible ambient temperature)
  • 5...40 °C (permissible ambient temperature)
  • 5...40 °C (permissible ambient temperature)
  • 5...40 °C (permissible ambient temperature)
  • 5...40 °C (permissible ambient temperature)
  • 5...40 °C (permissible ambient temperature)
  • 5...40 °C (permissible ambient temperature)
  • 5...40 °C (permissible ambient temperature)
  • Vacuum:
  • 3 mbar (attainable)
  • 3 mbar (attainable)
  • 3 mbar (attainable)
  • 3 mbar (attainable)
  • 3 mbar (attainable)
  • 3 mbar (attainable)
  • 3 mbar (attainable)
  • 3 mbar (attainable)
  • W×D×H:
  • 500×580×950 mm
  • 500×580×950 mm
  • 500×580×950 mm
  • 500×580×950 mm
  • 500×580×950 mm
  • 500×580×950 mm
  • 500×580×950 mm
  • 500×580×950 mm

Specifications

Frequently Bought Together