Value Plastics® Fitting, Polycarbonate, Tee, Female Luer x Female Luer; 1000/PK
MFLX45501-56BLK
- Connection Type:Female Luer Union
- Flow pattern:T
- Description:Fitting, Polycarbonate, Tee, Female Luer x Female Luer; 1000/PK
- Seq:02
- Connection type (port 1):Female luer
- Connection type (port 2):Female luer
- Connection type (port 3):Female luer
- No. of ports:3
- Warranty:3 Months
- Pk:1.000
- Fitting material:Polycarbonate
Easily transition to a luer fitting.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection type: Female Luer to Female Luer to Female Luer Tee
Easily complete your luer fittings systems with these premium connectors. Included are some special configurations available only in polycarbonate. All female ports may be used with either slip or luer lock connections. Plugs and caps are also available. Polycarbonate material has good chemical compatibility and can be sterilized via ethylene oxide or gamma irradiation.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:Female Luer Union
- Flow pattern:T
- Description:Fitting, Polycarbonate, Tee, Female Luer x Female Luer; 1000/PK
- Seq:02
- Environmentally Preferable:
- Connection type (port 1):Female luer
- Connection type (port 2):Female luer
- Connection type (port 3):Female luer
- No. of ports:3
- Warranty:3 Months
- Pk:1.000
- Fitting material:Polycarbonate