Order Entry
Switzerland
ContactUsLinkComponent
Conical earth bonding point cord
Conical earth bonding point cord
Catalog # 115-3069
Supplier:  DESCO
Conical earth bonding point cord
Catalog # 115-3069
Supplier:  DESCO

Specifications

  • Description:
    Conical earth bonding point cord, 10 mm stud/ring terminal
  • Length:
    4,5 m
  • Pk:
    1

Specifications

About this item

This cord with low profile helps keep employees from tripping on cord connection.

  • 10 mm snap stud easily snaps to mat socket, flush to mat surface
  • Extra ring terminal provided for customising cord length
  • Ring terminal at end of cord allows easy attachment to building ground

Stud has threaded hole; 6-32×6,35 mm flat head screw and countersunk washer are provided which allows ground cord to be bolted to mat; keeps cord from disconnecting; ensures proper grounding.

Delivery: Includes 1 Megohm resistor.