Extended length PUREZERO® life science nitrile gloves deliver on all fronts. They are tested against 57 chemicals, with 3 levels of colour-coded protection offering increasing thickness designed for life science applications. The SAFESKIN® manufacturing facility uses 92% renewable energy, dispensers are made with up to 85% recycled materials, and cases are made with up to 99% recycled pulp.
- Barrier protection (57 chemicals, 14 chemotherapy drugs)
- Good fit and comfort
- Textured fingertips provide tactile agility
- Beaded cuff allows for ease of donning
- Not made with natural rubber latex, for protection against Type IV allergies
- Supply reliability through vertical integration
- Manufactured at Safeskin facility in Thailand
Designed for use in laboratories, research environments and clean areas with applications in pharmaceutical, medical device manufacturing, biotechnology and food processing/handling.
PUREZERO® Life Science Nitrile Gloves undergo comprehensive testing and standards, resulting in above industry average AQL (1.0) and 3 levels of colour-coded protection with increasing thickness. These gloves are tested against 57 Chemicals, up to 14 Chemotherapy drugs, and Fentanyl.
The Safeskin Glove Manufacturing facility (Thailand) uses 92% renewable energy. PUREZERO® Life Science Glove dispensers are made with up to 85% recycled materials, and cases are made with up to 99% recycled pulp. PUREZERO®* Life Science Gloves are manufactured in a facility that complies with the requirements of ISO 14001: 2015 - Environmental Management System.
Food contact approved
- Catalog No:
- 112-6272
- 112-6271
- 112-6273
- 112-6274
- 112-6270
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Environmentally Preferable:
- Energy Efficient, Sustainable Packaging
- Energy Efficient, Sustainable Packaging
- Energy Efficient, Sustainable Packaging
- Energy Efficient, Sustainable Packaging
- Energy Efficient, Sustainable Packaging
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Finish:
- Textured fingertips
- Textured fingertips
- Textured fingertips
- Textured fingertips
- Textured fingertips
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,10 mm
- 0,10 mm
- 0,10 mm
- 0,10 mm
- 0,10 mm
- Finger thickness:
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- Palm thickness:
- 0,12 mm
- 0,12 mm
- 0,12 mm
- 0,12 mm
- 0,12 mm
- FDA regulated:
- +
- +
- +
- +
- +
- Tensile strength:
- 42 MPa (target)
- 42 MPa (target)
- 42 MPa (target)
- 42 MPa (target)
- 42 MPa (target)
- Ultimate elongation:
- 600%
- 600%
- 600%
- 600%
- 600%
- EN norm:
- EN 455 (1/2/3/4), EN ISO 374-1:2016 Type C (K), EN ISO 374-5:2016 VIRUS
- EN 455 (1/2/3/4), EN ISO 374-1:2016 Type C (K), EN ISO 374-5:2016 VIRUS
- EN 455 (1/2/3/4), EN ISO 374-1:2016 Type C (K), EN ISO 374-5:2016 VIRUS
- EN 455 (1/2/3/4), EN ISO 374-1:2016 Type C (K), EN ISO 374-5:2016 VIRUS
- EN 455 (1/2/3/4), EN ISO 374-1:2016 Type C (K), EN ISO 374-5:2016 VIRUS
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Food contact approved:
- +
- +
- +
- +
- +
- ASTM No.:
- ASTM F739-12, ASTM D6978-05
- ASTM F739-12, ASTM D6978-05
- ASTM F739-12, ASTM D6978-05
- ASTM F739-12, ASTM D6978-05
- ASTM F739-12, ASTM D6978-05