Order Entry
Switzerland
Orders LinkContactUsLinkComponent
External thread cryogenic vials

External thread cryogenic vials

   Sustainable Options Available
Supplier:   Corning
External thread cryogenic vials
Supplier:  Corning
   Sustainable Options Available
Certificates
External thread cryogenic vials

5 Options Available Below

Product Details & Documents

These vials are manufactured from polypropylene to withstand temperatures down to –196 °C.

  • Black graduations with large marking spot
  • Vials have a silicone washer for a secure seal
  • 2 ml self-standing vials are available in five cap colors.
  • Vials may be color coded with inserts
  • Free foam rack with each case
  • RNase-/DNase-free
  • Sterile
  • Nonpyrogenic

Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation.

Caution: Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen. Only store vials in the vapor phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.

Specifications for Product Family

Specifications

  • Catalog No:
  • 734-1854
  • 734-1855
  • 734-1856
  • 734-1857
  • 734-1858
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Environmental certification:
  • I-RECs, ISO 14001 - Reynosa
  • I-RECs, ISO 14001 - Reynosa
  • I-RECs, ISO 14001 - Reynosa
  • I-RECs, ISO 14001 - Reynosa
  • I-RECs, ISO 14001 - Reynosa

Specifications

Product Family Options

Product Information

  • Capacity
    Base
    Cap included
    Cap colour
    Availability
    Price
  • Self standing
    1,20 ml
    Conical bottom
    Yes
    Orange
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 444.00
    SFr. 444.00
    1 * 500 ST
       SFr. 444.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    734-1854
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    I-RECs, ISO 14001 - Reynosa
      Low Manufacturing Impact
  • Self standing
    2,00 ml
    Round bottom
    Yes
    Orange
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 444.00
    SFr. 444.00
    1 * 500 ST
       SFr. 444.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    734-1855
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    I-RECs, ISO 14001 - Reynosa
      Low Manufacturing Impact
  • 734-1856
    Not self standing
    Not self standing
    2,00 ml
    Round bottom
    Yes
    Orange
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 444.00
    SFr. 444.00
    1 * 500 ST
       SFr. 444.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    734-1856
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    I-RECs, ISO 14001 - Reynosa
      Low Manufacturing Impact
  • Self standing
    4,00 ml
    Round bottom
    Yes
    Orange
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 547.00
    SFr. 547.00
    1 * 500 ST
       SFr. 547.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    734-1857
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    I-RECs, ISO 14001 - Reynosa
      Low Manufacturing Impact
  • Self standing
    5,00 ml
    Round bottom
    Yes
    Orange
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 568.00
    SFr. 568.00
    1 * 500 ST
       SFr. 568.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    734-1858
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    I-RECs, ISO 14001 - Reynosa
      Low Manufacturing Impact

Cap inserts

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Assorted
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 58.20
    SFr. 58.20
    1 * 500 ST
       SFr. 58.20

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • White
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 56.90
    SFr. 56.90
    1 * 500 ST
       SFr. 56.90

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Blue
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 56.90
    SFr. 56.90
    1 * 500 ST
       SFr. 56.90

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Green
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 56.90
    SFr. 56.90
    1 * 500 ST
       SFr. 56.90

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Red
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 56.90
    SFr. 56.90
    1 * 500 ST
       SFr. 56.90

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Yellow
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 56.90
    SFr. 56.90
    1 * 500 ST
       SFr. 56.90

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.