Ultra-lightweight gloves developed with INTERCEPT™ Cut Resistance Technology for reliable hand protection.
- Ultra-lightweight design makes this EN ISO CUT C & ANSI/ISEA 105-2024 A3-rated safety glove 20% lighter (vs. standard EN ISO CUT C & ANSI/ISEA 105-2024 CUT A3-rated gloves)
- Two times greater cut resistance using Next Generation single HPPE yarn (vs. similar gloves made of standard HPPE yarn)
- Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer lasting handling in abrasive conditions (vs. previous technology version)
- Palm-dipped nitrile coating improves grip
- Reinforced thumb crotch defends against rapid wear
- Dermatest® and Oeko-Tex® certification: Gloves are skin-friendly and free of harmful substances
- Touchscreen compatible: Allows the wearer to work with multiple touchscreen devices while keeping gloves on
The 11-561 series gloves are the best choice when high cut and dexterity in dry to light oil conditions are needed. The thin coating uses FORTIX technology, which provides not only extra durability but also a fit that is more comfortable and breathable. The reinforced thumb crotch increases protection for a key area of hand contact and extends the lifetime of the glove.
Recommended for: Handling metal sheets & panels; handling parts with sharp, rough edges; final assembly; handling materials with sharp or rough edges; assembly & inspection of components; applying finish to materials, products; compatible with consumer and industrial touchscreens.
Food contact approved
- Catalog No:
- ANSE11-561/8
- ANSE11-561/9
- ANSE11-561/10
- ANSE11-561/12
- ANSE11-561/11
- ANSE11-561/6
- ANSE11-561/7
- ANSE11-561/5
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Liner material:
- Nylon/HPPE
- Nylon/HPPE
- Nylon/HPPE
- Nylon/HPPE
- Nylon/HPPE
- Nylon/HPPE
- Nylon/HPPE
- Nylon/HPPE
- Finish:
- Palm nitrile coated
- Palm nitrile coated
- Palm nitrile coated
- Palm nitrile coated
- Palm nitrile coated
- Palm nitrile coated
- Palm nitrile coated
- Palm nitrile coated
- Gauge:
- 15
- 15
- 15
- 15
- 15
- 15
- 15
- 15
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4X42C)
- EN 388:2016 (4X42C)
- EN 388:2016 (4X42C)
- EN 388:2016 (4X42C)
- EN 388:2016 (4X42C)
- EN 388:2016 (4X42C)
- EN 388:2016 (4X42C)
- EN 388:2016 (4X42C)
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Anti-static:
- +
- +
- +
- +
- +
- +
- +
- +
- Food contact approved:
- +
- +
- +
- +
- +
- +
- +
- +