Order Entry
Switzerland
ContactUsLinkComponent
Epoxy adhesive DP110 translucent, Scotch-Weld™
Epoxy adhesive DP110 translucent, Scotch-Weld™
Catalog # MMMA110T.400
Supplier:  3M
undefined
Epoxy adhesive DP110 translucent, Scotch-Weld™
Catalog # MMMA110T.400
Supplier:  3M

Specifications

  • Colour:
    Transparent
  • Description:
    Structural adhesive, DP110
  • Pk:
    1

Specifications

About this item

Epoxy adhesive 110 Scotch-Weld™ 3M™ is a general purpose, fast setting, flexible, two-part epoxy adhesive.

  • Very flexible adhesive formula provides strong, permanent bond even under vibration and impact
  • Provides high shear (172,369 bar) and peel strength on metals and many plastics
  • Allows for some differential thermal expansion between substrates
  • Provides handling strength in approximately 20 minutes and is fully cured in 48 hours at room temperature
  • Flexible when cured, making it a good choice for multi-material bonding
  • Open time: 8 to 13 minutes at 22 °C (72 °F)
  • Storage temperature: 22 °C

Strong and flexible bonds 3M™ Scotch Weld™ epoxy adhesive 110 is a versatile, 1:1 mix ratio, two part epoxy adhesive designed to cure quickly to provide a flexible bond. It works on a variety of substrates including metals, ceramics and glass, wood, and many plastics. Dispenses with minimal dripping, running and for controlled, accurate dispensing. This adhesive features high shear strength and good peel performance that, when combined with good flexibility, makes it ideal for applications involving dissimilar surfaces, including those in the transportation, specialty vehicle, electrical, general industrial, sporting goods, construction, and consumer goods industries.

Recommended applications: Bonding and joining, gluing and attaching, assembling and sealing, encapsulating and potting, cures quickly to minimise delays.

This adhesive has a 1:1 mix ratio, and 10 minutes work life; so there's some opportunity for repositioning and to adjust for fit prior to setting. This product is available in bulk or smaller duo pak cartridges.

What are epoxy adhesives? Epoxy adhesives are part of the class of adhesives called structural adhesives, which also includes polyurethane, acrylic, cyanoacrylate, and others. Epoxies begin as reactive liquid polymers that undergo a chemical reaction when mixed, and cure to form a solid material. Once the two parts are mixed in their specified ratio, they begin the curing process and offer a limited working time where the adhesive can be applied and the two surfaces positioned as needed. Depending on the specific formulation, this class of structural adhesives can provide better heat and chemical resistance than other common adhesives. Epoxy adhesives are widely used in a variety of industrial applications in.