Order Entry
Switzerland
ContactUsLinkComponent
Evolution™ UV/VIS Spectrophotometers
Evolution™ UV/VIS Spectrophotometers
New Product
Certificates
undefined
Evolution™ UV/VIS Spectrophotometers
New Product

Specifications

  • Catalog No:
  • SPET840-372600
  • SPET912A1110
  • SPET840-372700
  • SPET840-340100
  • SPET840-370100
  • SPET840-370300
  • SPET840-341500
  • SPET912A1112
  • SPET840-370400
  • SPET840-340200
  • SPET840-370200
  • SPET912A1111
  • SPET840-370700
  • SPET840-370800
  • SPET840-370600
  • SPET840-370500
  • Model:
  • Evolution Pro-HG Pharma value bundle
  • Evolution Pro Pharma value bundle – US
  • Evolution Pro-HG USP/EP Pharma bundle
  • Evolution Pro with mercury lamp
  • Evolution One security bundle
  • Evolution One Plus USP/EP Standards Pharma Bundle - US
  • Evolution One Plus
  • Evolution Pro Pharma Value Bundle - INTL
  • Evolution One Plus Security and Validator Bundle-US
  • Evolution Pro
  • Evolution One Pharma bundle
  • Evolution Pro USP/EP Standards Pharma Bundle - US
  • Evolution One Plus USP/EP standards
  • Evolution One Plus Security and Validator Bundle-US
  • Evolution One Plus USP/EP standards
  • Evolution One Plus Security and Validator Bundle
  • Display:
  • ±6 A (photometric)
  • ±6 A (photometric)
  • ±6 A (photometric)
  • ±6 A (photometric)
  • –0,3 - 4,0 A (photometric)
  • –0,3 - 4,0 A (photometric)
  • –0,3 - 4,0 A (photometric)
  • ±6 A (photometric)
  • –0,3 - 4,0 A (photometric)
  • ±6 A (photometric)
  • –0,3 - 4,0 A (photometric)
  • ±6 A (photometric)
  • Optical design:
  • Double beam
  • Double beam
  • Double beam
  • Double beam
  • Double beam
  • Double beam
  • Double beam
  • Double beam
  • Double beam
  • Double beam
  • Double beam
  • Photometric range:
  • >4 A
  • >4 A
  • >4 A
  • >4 A
  • >3,5 A
  • >3,5 A
  • >3,5 A
  • >4 A
  • >3,5 A
  • >4 A
  • >3,5 A
  • >4 A
  • Wavelength range:
  • 190 - 1100 nm
  • 190 - 1100 nm
  • 190 - 1100 nm
  • 190 - 1100 nm
  • 190 - 1100 nm
  • 190 - 1100 nm
  • 190 - 1100 nm
  • 190 - 1100 nm
  • 190 - 1100 nm
  • 190 - 1100 nm
  • 190 - 1100 nm
  • 190 - 1100 nm
  • Data intervals (scanning):
  • 10, 5, 2, 1, 0,5, 0,2, 0,1, 0,05 nm
  • 10, 5, 2, 1, 0,5, 0,2, 0,1, 0,05 nm
  • 10, 5, 2, 1, 0,5, 0,2, 0,1, 0,05 nm
  • 10, 5, 2, 1, 0,5, 0,2, 0,1, 0,05 nm
  • 10, 5, 2, 1,0, 0,5, 0,2, 0,1 nm
  • 10, 5, 2, 1,0, 0,5, 0,2, 0,1 nm
  • 10, 5, 2, 1,0, 0,5, 0,2, 0,1 nm
  • 10, 5, 2, 1, 0,5, 0,2, 0,1, 0,05 nm
  • 10, 5, 2, 1,0, 0,5, 0,2, 0,1 nm
  • 10, 5, 2, 1, 0,5, 0,2, 0,1, 0,05 nm
  • 10, 5, 2, 1,0, 0,5, 0,2, 0,1 nm
  • 10, 5, 2, 1, 0,5, 0,2, 0,1, 0,05 nm
  • Detector:
  • Dual matched silicon photodiodes
  • Dual matched silicon photodiodes
  • Dual matched silicon photodiodes
  • Dual matched silicon photodiodes
  • Dual silicon photodiodes
  • Dual silicon photodiodes
  • Dual silicon photodiodes
  • Dual matched silicon photodiodes
  • Dual silicon photodiodes
  • Dual matched silicon photodiodes
  • Dual silicon photodiodes
  • Dual matched silicon photodiodes
  • Electrical:
  • 100 - 240 V, 50 - 60 Hz
  • 100 - 240 V, 50 - 60 Hz
  • 100 - 240 V, 50 - 60 Hz
  • 100 - 240 V, 50 - 60 Hz
  • 100 - 240 V, 50 - 60 Hz, selected automatically, 150 W maximum
  • 100 - 240 V, 50 - 60 Hz, selected automatically, 150 W maximum
  • 100 - 240 V, 50 - 60 Hz, selected automatically, 150 W maximum
  • 100 - 240 V, 50 - 60 Hz
  • 100 - 240 V, 50 - 60 Hz, selected automatically, 150 W maximum
  • 100 - 240 V, 50 - 60 Hz
  • 100 - 240 V, 50 - 60 Hz, selected automatically, 150 W maximum
  • 100 - 240 V, 50 - 60 Hz
  • Light source:
  • Xenon flash lamp, 3 year warranty (7 years typical lifetime)
  • Xenon flash lamp, 3 year warranty (7 years typical lifetime)
  • Xenon flash lamp, 3 year warranty (7 years typical lifetime)
  • Xenon flash lamp, 3 year warranty (7 years typical lifetime)
  • Xenon flash lamp, 3 year warranty (7 years typical lifetime)
  • Xenon flash lamp, 3 year warranty (7 years typical lifetime)
  • Xenon flash lamp, 3 year warranty (7 years typical lifetime)
  • Xenon flash lamp, 3 year warranty (>5 years typical lifetime)
  • Xenon flash lamp, 3 year warranty (7 years typical lifetime)
  • Xenon flash lamp, 3 year warranty (7 years typical lifetime)
  • Xenon flash lamp, 3 year warranty (7 years typical lifetime)
  • Xenon flash lamp, 3 year warranty (7 years typical lifetime)
  • Scanning speed:
  • Variable, up to 6000 nm/min
  • Variable, up to 6000 nm/min
  • Variable, up to 6000 nm/min
  • Variable, up to 6000 nm/min
  • <1 - 6000 nm/min, variable
  • <1 - 6000 nm/min, variable
  • <1 - 6000 nm/min, variable
  • Variable, up to 6000 nm/min
  • <1 - 6000 nm/min, variable
  • Variable, up to 6000 nm/min
  • <1 - 6000 nm/min, variable
  • Variable, up to 6000 nm/min
  • Spectral bandwidth:
  • Selectable 0,5, 1,0, 1,5, 2,0, 4,0 nm
  • Selectable 0,5, 1,0, 1,5, 2,0, 4,0 nm
  • Selectable 0,5, 1,0, 1,5, 2,0, 4,0 nm
  • Selectable 0,5, 1,0, 1,5, 2,0, 4,0 nm
  • 1,0 nm
  • 1,0 nm, 2,0 nm
  • 1,0 nm, 2,0 nm
  • Selectable 0,5, 1,0, 1,5, 2,0, 4,0 nm
  • 1,0 nm, 2,0 nm
  • Selectable 0,5, 1,0, 1,5, 2,0, 4,0 nm
  • 1,0 nm
  • Selectable 0,5, 1,0, 1,5, 2,0, 4,0 nm
  • 1,0, 2,0 nm variable
  • 1,0, 2,0 nm variable
  • 1 nm
  • Dimensions:
  • 812,8×863,6×431,8 mm
  • 812,8×863,6×431,8 mm
  • 812,8×863,6×431,8 mm
  • 812,8×863,6×431,8 mm
  • 736,6×635×406,4 mm
  • 736,6×635×406,4 mm
  • 736,6×635×406,4 mm
  • 609×526×270 mm
  • 736,6×635×406,4 mm
  • 812,8×863,6×431,8 mm
  • 736,6×635×406,4 mm
  • 812,8×863,6×431,8 mm
  • Weight:
  • 43,5 kg
  • 43,5 kg
  • 43,5 kg
  • 43,5 kg
  • 20,8 kg
  • 20,8 kg
  • 19,9 kg
  • 20 kg
  • 20,8 kg
  • 43,5 kg
  • 14,5 kg
  • 43,5 kg

Specifications

Software

Product Information

Frequently Bought Together