Order Entry
Switzerland
ContactUsLinkComponent
Nylon and antistatic nylon bags and tubing
Nylon and antistatic nylon bags and tubing
Catalog # KNFC600023-30
Supplier:  KNF CLEANROOM
undefined
Nylon and antistatic nylon bags and tubing
Catalog # KNFC600023-30
Supplier:  KNF CLEANROOM

Specifications

  • Colour:
    Clear
  • Material:
    Nylon
  • Melting point:
    216 °C
  • Tensile strength:
    689,4 bar
  • Tensile yield strength:
    >482.6 bar
  • Elongation at break:
    300%
  • Water absorption:
    1.3 - 1.9% at 24 hrs.
  • Pk:
    1.000
  • W×L:
    102×102 mm

Specifications

About this item

Nylon 6 Ultraclean Film™ material is certified to Level I cleanliness standards and features superior gas barrier properties, and resistance to heat, oil and grease, abrasion, wear, and puncture.

  • Autoclavable
  • Thickness: 0,0508 mm

Film can be used as packaging for electronics, pharmaceuticals, precision parts, and more.

Caution: Flammable.