Order Entry
Switzerland
ContactUsLinkComponent
 
Precrimped, crimp-top vials, large opening, 11 mm
  NSCAC4011-2WCV
undefined
Precrimped, crimp-top vials, large opening, 11 mm
  NSCAC4011-2WCV

 

  • Cap included:
    Yes
  • Cap Size:
    11 mm
  • Ø×H:
    12×32 mm
  • Septum:
    PTFE/red rubber
  • Capacity:
    2,00 ml
  • Colour:
    Amber
  • Description:
    Vials
  • Pk:
    100

 

 

Glass vials are precrimped with an aluminium seal and PTFE/red rubber septum.

  • Aluminium seal is crimped onto the vial following a purge with dry nitrogen
  • Sample is added via injection through the septum

Save time during sample preparation and reduce the risk of contamination.

 : Packaged in convenient vial trays with clear covers.