Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Fixed-Angle Titanium Rotor, Type 70.1 Ti

Fixed-Angle Titanium Rotor, Type 70.1 Ti

Type 70.1 Ti fixed angle titanium rotor. For use in instruments classified: HRS. Major applications: Differential centrifugation of subcellular particles, Fixed angle (ultracentrifugation)
Catalog # 521-3729
Supplier:   Beckman Coulter
Fixed-Angle Titanium Rotor, Type 70.1 Ti
Catalog # 521-3729
Supplier:  Beckman Coulter
Fixed-Angle Titanium Rotor, Type 70.1 Ti
Fixed-Angle Titanium Rotor, Type 70.1 Ti

Type 70.1 Ti fixed angle titanium rotor. For use in instruments classified: HRS. Major applications: Differential centrifugation of subcellular particles, Fixed angle (ultracentrifugation)

Price
SFr. 36’638.00
Log in for availability
1 * 1 ST
Product Details & Documents

Type 70.1 Ti Fixed angle titanium rotor.

For use in instruments classified: HRS. Major applications: Differential centrifugation of subcellular particles.

Specifications
  • Description:
    Type 70.1 Ti fixed angle titanium rotor. For use in instruments classified: HRS. Major applications: Differential centrifugation of subcellular particles
  • For:
    Fixed angle (ultracentrifugation)
  • Cat. No.:
    521-3729
  • Radius:
    82 mm
  • No. of tubes accepted:
    12×14 ml/16×76 mm (12×14 ml/1×3")
  • Max. RPM:
    70000
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.