Fixed-Angle Titanium Rotor, Type 50.4 Ti, Optima
Type 50.4 Ti fixed angle titanium rotor, Fixed angle (ultracentrifugation)
Catalog # 521-3808
Supplier: Beckman Coulter
Jump to:
Product Details & Documents
Type 50.4 Ti rotor assembly.
For use in instruments classified: HRS (BECM870138), 2 O-ring for Rotor Lid (BECM854519), 2 O-ring for Rotor Handle (BECM330336), 1 extra Overspeed Disk, 50000 rpm (min⁻¹) (BECM330336).
Specifications
- Description:Type 50.4 Ti fixed angle titanium rotor
- For:Fixed angle (ultracentrifugation)
- Cat. No.:521-3808
- Radius:Outer row: 111,5 mm;Inner row: 96,2 mm
- No. of tubes accepted:44×6 ml / 13×64 mm (44×6 ml / 1×3")
- Max. RPM:50000
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



