Fixed-Angle Titanium Rotor, Type 50.2 Ti
Type 50.2 Ti fixed angle rotor, 50000 rpm, 302000×g, 12×39 ml. Major applications: differential centrifugation of subcellular fractions, Fixed angle (ultracentrifugation)
Catalog # 521-3692
Supplier: Beckman Coulter
Jump to:
Product Details & Documents
Type 50.2 Ti rotor assembly.
Major applications: differential centrifugation of subcellular fractions. Assembly with 3 each (BECM834301) O-rings, three each (BECM854519) O-rings, and two each (BECM330336) overspeed disks.
Specifications
- Description:Type 50.2 Ti fixed angle rotor, 50000 rpm, 302000×g, 12×39 ml. Major applications: differential centrifugation of subcellular fractions
- For:Fixed angle (ultracentrifugation)
- Cat. No.:521-3692
- Radius:107,9 mm
- Max. RPM:50000
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



