Order Entry
Switzerland
ContactUsLinkComponent
Fixed-angle aluminum rotor assembly, Type 19, Optima
Fixed-angle aluminum rotor assembly, Type 19, Optima
Catalog # 521-3542
Supplier:  Beckman Coulter
undefined
Fixed-angle aluminum rotor assembly, Type 19, Optima
Catalog # 521-3542
Supplier:  Beckman Coulter

Specifications

  • Description:
    Type 19 fixed angle aluminum rotor assembly. Major applications: Differential centrifugation of large volumes of viruses and large subcellular particles
  • Seq:
    01
  • Pk:
    1
  • For:
    Fixed angle (ultracentrifugation)
  • Max. RPM:
    19000
  • No. of tubes accepted:
    6×250 ml / 60×121 mm (6×250 ml / 2×5")
  • Radius:
    133,4 mm

Specifications

About this item