Order Entry
Switzerland
ContactUsLinkComponent
Swinging-bucket rotor package, SW 41 Ti, Optima
Swinging-bucket rotor package, SW 41 Ti, Optima
Catalog # 521-3573
Supplier:  Beckman Coulter
undefined
Swinging-bucket rotor package, SW 41 Ti, Optima
Catalog # 521-3573
Supplier:  Beckman Coulter

Specifications

  • Description:
    SW 41 Ti swinging bucket rotor package. HRS Major applications: Rate-zonal and isopycnic centrifugation of viruses, rate-zonal centrifugation of RNA
  • Pk:
    1
  • For:
    Swinging bucket (ultracentrifugation)
  • Max. RPM:
    41000
  • No. of tubes accepted:
    6×13 ml / 14×89 mm (6×13 ml / 1×4")
  • Radius:
    153,1 mm

Specifications

About this item