Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Optima™ Electron Microscopy Rotor, EM-90

EM-90 electron microscopy rotor 600 µl, 90000 rpm, 118000×g. Major applications: Sedimenting particles onto filter membranes, glass cover slides, and micropscope grids. For use in Airfuge; Air driven micro-ultracentrifuges, Specialty (ultracentrifugation)
Catalog # 521-3818
Supplier:   Beckman Coulter
Optima™ Electron Microscopy Rotor, EM-90
Catalog # 521-3818
Supplier:  Beckman Coulter
Optima™ Electron Microscopy Rotor, EM-90
Optima™ Electron Microscopy Rotor, EM-90

EM-90 electron microscopy rotor 600 µl, 90000 rpm, 118000×g. Major applications: Sedimenting particles onto filter membranes, glass cover slides, and micropscope grids. For use in Airfuge; Air driven micro-ultracentrifuges, Specialty (ultracentrifugation)

Price
8 993.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

EM-90 Electron microscopy particle counting rotor, silver.

Major applications: Sedimenting particles onto filter membranes, glass cover slides, and micropscope grids. For use in airfuge; Air-driven micro-ultracentrifuges. Includes: 5 mm sector core with 600 L capacity (100 L per cell) (BECK347836), 3 mm sector core with 360 L capacity (60 L per cell) (BECK347838), rotor stand/vise (BECK341252), rotor gaskets (BECK347840), sector core removal bolt template; O-Ring (PBECK853156), bushing (BECK343197).

Specifications
  • Description:
    EM-90 electron microscopy rotor 600 µl, 90000 rpm, 118000×g. Major applications: Sedimenting particles onto filter membranes, glass cover slides, and micropscope grids. For use in Airfuge; Air driven micro-ultracentrifuges
  • For:
    Specialty (ultracentrifugation)
  • Cat. No.:
    521-3818
  • Radius:
    13 mm
  • No. of tubes accepted:
    8×1 ml
  • Max. RPM:
    90000