Fixed-angle rotor, A-95, Optima
521-3814
- Description:A-95 fixed angle rotor, 4×450 µl, 95000 rpm, 178000 ×g. Major applications: Fast pelleting of very small samples. For use in Airfuge; Air driven micro ultracentrifuges
- Pk:1
- For:Airfuge (ultracentrifugation)
- Max. RPM:95000
- No. of tubes accepted:6×4 ml
- Radius:17,6 mm