Order Entry
Switzerland
ContactUsLinkComponent
Fixed-angle rotor, A-100/18, Optima
Fixed-angle rotor, A-100/18, Optima
Catalog # 521-3813
Supplier:  Beckman Coulter
undefined
Fixed-angle rotor, A-100/18, Optima
Catalog # 521-3813
Supplier:  Beckman Coulter

Specifications

  • Description:
    A-100/18 fixed angle rotor, 6×175 µl, 95000 rpm, 149000 ×g. Major applications: Fast pelleting of very small samples. For use in Airfuge; Air driven micro ultracentrifuges
  • Pk:
    1
  • For:
    Airfuge (ultracentrifugation)
  • Max. RPM:
    95000
  • No. of tubes accepted:
    6×13 ml
  • Radius:
    14,7 mm

Specifications

About this item