Order Entry
Switzerland
ContactUsLinkComponent
 
Rotor assembly, Avanti JA-17
Katalognr. 521-4075
Supplier:  Beckman Coulter
undefined
Rotor assembly, Avanti JA-17
Katalognr. 521-4075
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    Nominal capacity
    700 ml
  • Description:
    JA-17 fixed angle (high performance) aluminium rotor, with Biosafety lid 14×50 ml, 17000 rpm, 39800 ×g. For use in Avanti J Series and J2 Series centrifuges
  • Pk:
    1
  • For:
    Major applications: High force, large volume. Pelleting bacteria, cell membranes, and subcellular organelles
  • Max. RPM:
    17000
  • Radius:
    123 mm

Specifications

About this item