Order Entry
Switzerland
ContactUsLinkComponent
Rotor assembly, Avanti JS24.15
Rotor assembly, Avanti JS24.15
Catalog # 521-3987
Supplier:  Beckman Coulter
undefined
Rotor assembly, Avanti JS24.15
Catalog # 521-3987
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    Nominal capacity
    90 ml
  • Description:
    JS-24.15 swinging bucket (high performance) aluminium rotor, titanium buckets. For use in Avanti J Series centrifuges (except Avanti J-E and Avanti J-HC). Reaches 24000 rpm in the Avanti J-30I centrifuge only. Not recommended for use in Avanti J-25 Series (max speed 10000 rpm), or Avanti J-26 XP Series (max. speed 10000 rpm). Incompatible with all J2 Series
  • Pk:
    1
  • For:
    Major applications: Harvesting bacteria, processing tissue homogenates, subcellular particulates, routine pelleting such as precipitates and phase separations
  • Max. RPM:
    24000
  • No. of tubes accepted:
    6×15 ml/16×95 mm (6×15 ml/1×4")
  • Radius:
    171,3 mm

Specifications

About this item