Order Entry
Switzerland
ContactUsLinkComponent
Rotors, Avanti JA-25.50
Rotors, Avanti JA-25.50
Catalog # 521-3997
Supplier:  Beckman Coulter
undefined
Rotors, Avanti JA-25.50
Catalog # 521-3997
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    Nominal capacity
    400 ml
  • Description:
    JA-25.50 fixed angle (high performance) aluminium rotor, with Biosafety lid, 8×50 ml, 25000 rpm, 75600 ×g. For use in Avanti J Series and J2 Series centrifuges
  • Pk:
    1
  • For:
    Major applications: Harvesting bacteria, processing tissue homogenates, subcellular particulates, routine pelleting such as precipitates and phase separations
  • Max. RPM:
    25000
  • No. of tubes accepted:
    8×50 ml/29×104 mm (8×50 ml/1×4")
  • Radius:
    108 mm

Specifications

About this item