Order Entry
Switzerland
ContactUsLinkComponent
Fixed-angle rotor with biosafe lid, Avanti JA-25.15
Fixed-angle rotor with biosafe lid, Avanti JA-25.15
Catalog # 521-3994
Supplier:  Beckman Coulter
undefined
Fixed-angle rotor with biosafe lid, Avanti JA-25.15
Catalog # 521-3994
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    360 ml
  • Description:
    JA-25.15 fixed angle (high performance) aluminium rotor with Biosafety lid, 24×15 ml, 25000 rpm, 74200×g for Avanti J Series centrifuges (except Avanti J-E) and J2 Series
  • Pk:
    1
  • For:
    Major applications: Harvesting bacteria, processing tissue homogenates, subcellular particulates, routine pelleting such as precipitates and phase separations
  • Max. RPM:
    25000
  • No. of tubes accepted:
    24×15 ml/18×100 mm (24×15 ml /1×4")
  • Radius:
    outer row 106 mm, inner row 86 mm

Specifications

About this item