Order Entry
Switzerland
ContactUsLinkComponent
Fixed-angle rotor, aluminium, Avanti JA-20.1
Fixed-angle rotor, aluminium, Avanti JA-20.1
Catalog # 521-3728
Supplier:  Beckman Coulter
undefined
Fixed-angle rotor, aluminium, Avanti JA-20.1
Catalog # 521-3728
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    480 ml
  • Description:
    JA-20.1 fixed angle (high performance) aluminium rotor, 32×15 ml, 20000 rpm, 51500×g for Avanti J Series and J2
  • Pk:
    1
  • For:
    Major applications: High-force, large-volume separation of particles with 100 S or larger sedimentation coefficients
  • Max. RPM:
    20000
  • Radius:
    outer row 115 mm, inner row 98 mm

Specifications

About this item