Order Entry
Switzerland
ContactUsLinkComponent
Fixed-angle aluminium rotor, Avanti JA-20
Fixed-angle aluminium rotor, Avanti JA-20
Catalog # 521-3592
Supplier:  Beckman Coulter
undefined
Fixed-angle aluminium rotor, Avanti JA-20
Catalog # 521-3592
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    400 ml
  • Description:
    JA-20 fixed angle (high performance) aluminium rotor, Biosafety lid, 8×50 ml, 20000 rpm, 48400×g, for Avanti J Series centrifuges
  • Pk:
    1
  • Max. RPM:
    20000
  • Radius:
    108 mm

Specifications

About this item