Order Entry
Switzerland
ContactUsLinkComponent
Fixed-angle aluminium rotor, Avanti, A-14
Fixed-angle aluminium rotor, Avanti, A-14
Catalog # 521-3714
Supplier:  Beckman Coulter
undefined
Fixed-angle aluminium rotor, Avanti, A-14
Catalog # 521-3714
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    1500 ml
  • Description:
    JA-14 fixed angle (high performance) aluniunium rotor with Biosafety lid, 6×250 ml, 14000 rpm, 30100×g for use in Avanti J Series and J2 Series centrifuges
  • Pk:
    1
  • For:
    Major applications: General purpose, large volume and multi-tube processing. Adapters permit use of up to 30 each 15 ml tubes and up to 72 each 3 ml tubes
  • Max. RPM:
    14000
  • Radius:
    137 mm

Specifications

About this item