Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Fixed-angle titanium rotor package/assembly, TLA-120.2

Fixed-angle titanium rotor package/assembly, TLA-120.2
 
Fixed-angle titanium rotor package/assembly, TLA-120.2
Fixed-angle titanium rotor package/assembly, TLA-120.2

 

 

Major applications: Pelleting of subcellular fractions in 5 to 30 minutes, plasmid DNA separations in 3 hours.

Note: Non-precipitating solutions up to 1,7 g/ml in density can be run in this rotor without a reduction in rotor speed.

 

 

  • Catalog No:
  • 521-3914
  • 521-3969
  • Capacity:
  • 20,0 ml
  • 20,0 ml
  • No. of tubes accepted:
  • 10×2,0 ml / 11×34 mm
  • 10×2,0 ml / 11×34 mm
  • Radius:
  • 38,9 mm
  • 38,9 mm
  • Max. RPM:
  • 120000
  • 120000

 

Product Family Options

Rotor package

 

  • Description
    For
     
     
  • TLA-120.2 fixed-angle titanium rotor package, includes Bio-Certified rotor, 1 box (BECM343778) thick wall polycarbonate tubes, 1 each (BECM348305) tube rack, (BECM346133) rotor vise/stand, (BECM927208) hemostats, (BECM824412 and BECM854519) O-rings, (BECM306812) Spinkote lubricant and (BECM355148) vacuum grease
    Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL-100 personal micro-ultracentrifuges
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 26’631.00
    SFr. 26’631.00
    1 * 1 ST
       SFr. 26’631.00

     
     
    Specifications
    Cat. No.
    521-3914
    Capacity
    20,0 ml
    No. of tubes accepted
    10×2,0 ml / 11×34 mm
    Radius
    38,9 mm
    Max. RPM
    120000

Rotor assembly

 

  • Description
    For
     
     
  • TLA-120.2 fixed-angle titanium rotor assembly
    Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL-100 personal micro-ultracentrifuges
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 25’765.00
    SFr. 25’765.00
    1 * 1 ST
       SFr. 25’765.00

     
     
    Specifications
    Cat. No.
    521-3969
    Capacity
    20,0 ml
    No. of tubes accepted
    10×2,0 ml / 11×34 mm
    Radius
    38,9 mm
    Max. RPM
    120000