Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Fixed-angle titanium rotor package/assembly, TLA-120.1

Fixed-angle titanium rotor package/assembly, TLA-120.1

Supplier:   Beckman Coulter
Fixed-angle titanium rotor package/assembly, TLA-120.1
Supplier:  Beckman Coulter
Certificates
Fixed-angle titanium rotor package/assembly, TLA-120.1
Fixed-angle titanium rotor package/assembly, TLA-120.1

2 Options Available Below

Product Details & Documents

Major applications: Pelleting of subcellularfractions in 5 to 30 minutes; plasmid DNA separation in 3 hours.

Specifications for Product Family

Specifications

  • Catalog No:
  • 521-3913
  • 521-3977
  • Capacity:
  • 7,0 ml
  • 7,0 ml
  • No. of tubes accepted:
  • 14×0 ml / 8×34 mm
  • 14×0 ml / 8×34 mm
  • Radius:
  • 38,9 mm
  • 38,9 mm
  • Max. RPM:
  • 120000
  • 120000

Specifications

Product Family Options

Rotor package

Product Information

  • For
    Availability
    Price
  • 521-3913
    TLA-120.1 fixed-angle titanium rotor package, includes rotor, 1 box (BECM343776) thickwall polycarbonate tubes, 1 each (BECM348304) tube rack, (BECM346133) rotor vise/stand, (BECM927208) hemostats, (BECM824412 and BECM854519) O-rings, (BECM306812) Spinkote lubricant and (BECM355148) vacuum grease
    TLA-120.1 fixed-angle titanium rotor package, includes rotor, 1 box (BECM343776) thickwall polycarbonate tubes, 1 each (BECM348304) tube rack, (BECM346133) rotor vise/stand, (BECM927208) hemostats, (BECM824412 and BECM854519) O-rings, (BECM306812) Spinkote lubricant and (BECM355148) vacuum grease
    Optima MAX-XP benchtop ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL personal micro-ultracentrifuges
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 23’939.00
    SFr. 23’939.00
    1 * 1 ST
       SFr. 23’939.00

    Specifications:
    More
    Specifications
    Cat. No.
    521-3913
    Capacity
    7,0 ml
    No. of tubes accepted
    14×0 ml / 8×34 mm
    Radius
    38,9 mm
    Max. RPM
    120000

Rotor assembly

Product Information

  • For
    Availability
    Price
  • 521-3977
    TLA-120.1 rotor assembly, fixed-angle rotor, titanium. Major applications: Pelleting of subcellularfractions in 5-30 minutes; plasmid DNA separation in 3 hours
    TLA-120.1 rotor assembly, fixed-angle rotor, titanium. Major applications: Pelleting of subcellularfractions in 5-30 minutes; plasmid DNA separation in 3 hours
    For use in the Optima MAX-XP benchtop ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL personal micro-ultracentrifuges
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 23’096.00
    SFr. 23’096.00
    1 * 1 ST
       SFr. 23’096.00

    Specifications:
    More
    Specifications
    Cat. No.
    521-3977
    Capacity
    7,0 ml
    No. of tubes accepted
    14×0 ml / 8×34 mm
    Radius
    38,9 mm
    Max. RPM
    120000
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.