Order Entry
Switzerland
ContactUsLinkComponent
 
High performance centrifuges, Avanti™ J-HC
  521-4045
undefined
High performance centrifuges, Avanti™ J-HC
  521-4045

 

  • Max. capacity:
    1 - 9 L
  • Max. speed:
    10000 min⁻¹
  • Temperature range:
    −10...+40 °C (in increments of 1 °C)
  • Description:
    AVANTI J-HC high performance centrifuge, (1-phase, 24 A)
  • Seq:
    01
  • Model:
    J-HC
  • Electrical:
    230 V, 1-phase, 50 Hz, 24 A
  • Max. RCF:
    17100 ×g
  • Acceleration/braking profiles:
    Acceleration
    Maximum or slow
  • Control:
    Speed control: 25×g force control sets speed to nearest ±50 min⁻¹
  • Sound level:
    <60 dBa
  • Weight:
    300 kg
  • W×D×H:
    710×860×860 mm (H:1520 mm with door open), (D:1020 mm with air direviter extending)
  • Pk:
    1

 

 

The Avanti J-HC three-phase high capacity centrifuge provides a complete solution for batch bioprocessing, three-phase separation filters the materials into liquids, gases, and solids. A maximum of 9 litres can be spun at speeds of 5000 min⁻¹ and 7480 ×g for greater sample throughput. This allows processing of up to 36 liters per hour when harvesting bacteria. Enhanced operator safety is provided with disposable Harvest Line System Liners. The Avanti J-HC's Friction Reduction System (FRS) allows for quicker, quieter, and cooler runs. Features include a high-torque, energy efficient drive for the fastest acceleration and deceleration possible with gentle precision.

  • Small footprint and ergonomic design for easy access
  • Digital control panel with soft touch design for easy run setup and display capabilities
  • Automatic rotor-type verification for precise performance and temperature control
  • Creates and stores up to 30 two-step programs
  • Foot-pedal door opening for easy sample loading and unloading
  • Optional laser bar code scanner for accurate data logging
  • Large-volume ARIES swinging bucket rotors with auto-balancing feature display panel
  • CFC-free refrigeration for efficient operation and accurate temperature maintenance

J-HC High Performance Centrifuges provide performance and biocontainment capabilities unattainable with high-speed or super-speed centrifuges. The units feature a Smart Friction Reduction System (FRS) to reduce heat output to the laboratory, which decreases operating costs and allows higher run speeds for greater performance. The g-second operation ensures reproducible separations, compliance and CGMP and the viewport strobing enables instrument calibration and certification for FDA compliance.

Selection of large-volume swinging bucket and fixed-angle rotors for a wide range of processing applications. SpinTrace™ II Network software with connectivity for up to 32 Avanti J instruments for paperless documentation, data management and CGMP compliance. The J-HC features low energy consumption and heat output for lower operational costs, wide labware with aerosol cover, including an O-ring and 0,2 µm filter to facilitate biosafety together with streamlined run setup and display capabilities.

Please see High Performance Centrifuge Catalogue section in the PDF catalogue under Documentation for full technical specification.

Rotors