Order Entry
Switzerland
ContactUsLinkComponent
 
Benchtop ultracentrifuge, Optima™ Max-XP
  521-4098
undefined
Benchtop ultracentrifuge, Optima™ Max-XP
  521-4098

 

  • Max. capacity:
    0 - 194,4 ml
  • Max. speed:
    150000 min⁻¹
  • Description:
    Optima™ Max-XP benchtop ultracentrifuge
  • Model:
    Optima Max-XP
  • Electrical:
    200 - 240 VAC, 50 Hz; 120 V, 50/60 Hz; 100 VAC, 50/60 Hz
  • Max. RCF:
    1019000×g
  • Temperature setting range:
    0...40 °C in 1 °C increments
  • Acceleration/braking profiles:
    Acceleration: 10 acceleration profiles; Deceleration: 11 deceleration profiles
  • Display:
    Full-colour LCD touch screen
  • Weight:
    105 kg
  • W×D×H:
    739×617×394 mm
  • Pk:
    1

 

 

With its low sound levels, you will hardly notice this new assistant despite it racing through run cycles at up to 150000 min⁻¹ (2500 revolutions per second). You’ll also notice the easy-to-read full colour touchscreen–from across the laboratory or across the building - via remote monitoring and control. Many big features are built into this small ultracentrifuge, allowing more work to be done. The Optima MAX-XP’s rotors and its labware are designed, manufactured, and tested as an integrated system for optimal performance and safety.

  • Total-system design: Instruments, rotors and labware are designed to work together perfectly
  • Remote capabilities (XP only) operate and monitor instruments from outside the laboratory
  • Multi-level approach to Biosafety HEPA filtration, Biosafe tubes, fluid containment annulus rotors, fits in standard Biosafety hood
  • Security and tracking features (XP only) include password-controlled access, user and run data tracking, audit trail documentation, and rotor logs
  • User-friendly, multilingual interface, full-colour LCD touchscreen with nine languages—the most available in the industry
  • Versatility: The MAX-XP is compatible with complete existing library of tabletop rotors and labware. The MAX-TL is compatible with existing TL Series rotors and labware
  • Widely trusted and relied upon by scientists worldwide; 95% of the published protocols citing benchtop or micro-ultracentrifuges reference a Beckman Coulter instrument or rotor*

Elevating your laboratory’s potential starts with the optimal benchtop ultracentrifuge. The Optima MAX Series is top of the line. Reaching up to 150000 rpm and over 1000000 ×g, Optima MAX instruments set the standard in tabletop speed. The entry-level model, the TL, is designed for optimum functionality and efficiency within a compact, quiet package. The premium model, the XP, features advanced software with password-controlled security features, remote control capabilities, and a variety of tracking and archiving features. Both models feature multi-layered Biosafety*measures to ensure an uncompromised working environment, and both work perfectly with the existing library of rotors and labware. The Optima MAX Series takes sophistication and total system design to a whole new level.

Vacuum and pump: Moisture-purging vacuum system

Please see Ultracentrifuge and AUC Product Catalogue section in the PDF catalogue under Documentation for full technical specification.

*Source: 2018-2022 Google Scholar search.

Rotors