Order Entry
Switzerland
ContactUsLinkComponent
Powder scoop, Scorpion Scoop Eco
Powder scoop, Scorpion Scoop Eco
Catalog # SAMPA334-1000
Supplier:  Sampling Systems
undefined
Powder scoop, Scorpion Scoop Eco
Catalog # SAMPA334-1000
Supplier:  Sampling Systems

Specifications

  • Sterile:
    -
  • Width:
    120 mm
  • Capacity:
    1000 ml
  • Length:
    232 mm
  • Pk:
    1

Specifications

About this item

The Scorpion Scoop Eco is a stainless steel powder scoop that is ideal for general industrial use.

  • Light duty design
  • Spot welded with a satin finish
  • Perfect for non hygienic applications

The Scorpion Scoop Eco is a light duty version of our Scorpion PharmaScoop. The handle on top makes scooping powder easy, similar to a traditional flour scoop.

The Scorpion Scoop Eco has a spot welded construction, this means that it is not suitable for hygienic applications in the pharmaceutical and food industries. For hygienic applications please choose a scoop from our PharmaScoop range.