Order Entry
Switzerland
ContactUsLinkComponent
Fixed-angle aluminium rotor, MLA-50
Fixed-angle aluminium rotor, MLA-50
Codice catalogo 521-4175
Nome del fornitore:  Beckman Coulter
undefined
Fixed-angle aluminium rotor, MLA-50
Codice catalogo 521-4175
Nome del fornitore:  Beckman Coulter

Specifiche

  • Capacity:
    194,4 ml
  • Description:
    MLA-50 fixed-angle aluminum rotor, major applications: Subcellular isolations
  • Pk:
    1
  • For:
    Optima MAX-XP benchtop ultracentrifuge
  • Max. RPM:
    55000
  • No. of tubes accepted:
    6×32,4 ml / 25×77 mm
  • Radius:
    83,2 mm

Specifiche

Informazioni su questo articolo