Order Entry
Switzerland
ContactUsLinkComponent
Fixed-angle titanium rotor package, MLA-150
Fixed-angle titanium rotor package, MLA-150
Catalog # 521-4099
Supplier:  Beckman Coulter
undefined
Fixed-angle titanium rotor package, MLA-150
Catalog # 521-4099
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    16 ml
  • Description:
    MLA-150 fixed-angle titanium rotor package
  • Pk:
    1
  • For:
    Optima MAX-XP benchtop ultracentrifuge
  • Max. RPM:
    150000
  • No. of tubes accepted:
    8×2 ml / 11×32 mm
  • Radius:
    39,9 mm

Specifications

About this item

Major applications: Separation of subcellular particles (pelleting, rate-zonal gradient), viruses (pelleting, rate-zonal gradient), protein purification/isolation (pelleting, rate-zonal gradient), DNA (pelleting, CsCl isopycnic), RNA (CsCl pelleting, density gradient), lipoproteins (differential flotation or gradient).