Specifications
- Max. capacity:8×15 ml conical
- Noise level:≤ 64 (dB(A))
- Description:Compact Star CS8 centrifuge, with angle rotor, 230V, 50-60Hz
- Environmentally Preferable:
- Model:Compact Star CS8
- Max. RCF:3070 ×g
- Speed:400 - 5000 (min-1)
- Timer:20 s to 99 min
- Weight:6,8 kg
- W×D×H:295x356x310 mm
- Pk:1
Specifications
About this item
The CompactStar CS8 is a small ventilated bench top centrifuge designed for the separation of various samples in the fields of chemistry, life science, clinical research and routine diagnostics. The supplied rotor accepts 8×15 ml conical tubes, 8×15 ml (16×125 mm) round bottom and 8×10 ml (16×100 mm) blood collection tubes directly and smaller tubes with an included adapter set.
- Easy operation with key pad, large digital displays for time and speed (RPM or RCF)
- Indicator shows if lid is open/closed
- Quick spin button for short cycle mode
- Adjustable acceleration and deceleration
The digital microprocessor ensures that the lid has been closed and that the safety lock is engaged prior to starting a centrifugation cycle. In addition, an advanced imbalance detection system constantly monitor the balance and vibration, automatically bringing the rotor to a stop if an imbalance is detected. This centrifuge is not intended for in vitro diagnostic use.
Included tube adapters are suitable for running 5 ml (12×75 mm) and 7 ml (13×100 mm) tubes.