Order Entry
Switzerland
ContactUsLinkComponent
Fixed-angle titanium rotor package (26° angle), MLA-80
Fixed-angle titanium rotor package (26° angle), MLA-80
Catalog # 521-4041
Supplier:  Beckman Coulter
undefined
Fixed-angle titanium rotor package (26° angle), MLA-80
Catalog # 521-4041
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    64 ml
  • Description:
    MLA-80 fixed-angle titanium rotor package (26° angle)
  • Pk:
    1
  • For:
    Optima MAX-XP benchtop ultracentrifuge and Optima MAX high-capacity personal micro-ultracentrifuge
  • Max. RPM:
    80000
  • No. of tubes accepted:
    6×175 μl
  • Radius:
    61,9 mm

Specifications

About this item

Major applications: Large volume differential sedimentation (pelleting) of subcellular organelles and viruses.