Order Entry
Switzerland
ContactUsLinkComponent
 
Mixed cellulose ester membranes, non-sterile, 0,6 µm, Whatman™
 
undefined
Mixed cellulose ester membranes, non-sterile, 0,6 µm, Whatman™

 

  • Catalog No:
  • 514-3383
  • 514-0762
  • 514-2143
  • 514-2141
  • Type:
  • ME 26, black/white grid 3,1 mm
  • ME 26
  • ME 26
  • ME 26
  • Pore size:
  • 0,60 µm
  • 0,60 µm
  • 0,60 µm
  • 0,60 µm
  • Thickness:
  • 135 µm
  • 135 µm
  • 135 µm
  • 135 µm
  • Water flow rate:
  • 48 s/100 ml/12,5 cm² (0,9 bar)
  • 48 s/100 ml/12,5 cm² (0,9 bar)
  • 48 s/100 ml/12,5 cm² (0,9 bar)
  • 48 s/100 ml/12,5 cm² (0,9 bar)
  • Airflow rate:
  • 21 s/100 ml (3 mbar)
  • 21 s/100 ml (3 mbar)
  • 21 s/100 ml (3 mbar)
  • 21 s/100 ml (3 mbar)
  • Max. temperature:
  • 130 °C
  • 130 °C
  • 130 °C
  • 130 °C
  • Weight:
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²

 

Frequently Bought Together