MultiLayer cell culture systems, CELLdisc™
Catalog # GREI678101_8
Supplier: Greiner Bio-One
Specifications
- Recommended working volume:15 - 70 ml
- Description:CELLdisc™ cell culture system, 1 layer, with red screw cap, sterile
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 14001 (241002); ISO 50001 (241002)
- Growth area:250 cm²
- Pk:8